Zoro Homepage

Formaldehyde Spill Kit

  • Mfr # 6901-005

  • Zoro # G3943737


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Primary Neutralizing Application
Aldehydes
Neutralizing Capacity
3.50 gal 20% Formaldehyde
Neutralizes Chemical Type
Formaldehyde
Absorbent Form
Granular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6901-005
Zoro #
G3943737
UPC #
637712690153
Country of Origin
United States

Dimensions

Container Size
12 in W x 12 in L x 15 in H
Size
5 gal.
Container Width
12 in
Container Length
12 in
Size of Neutralizer Included
2 gal
Size of Solidifier Included
10 lb
Container Height
15 in

Details

Item
Spill Kit
Container Type
Bucket
Primary Neutralizing Application
Aldehydes
Neutralizing Capacity
3.50 gal 20% Formaldehyde
Neutralizes Chemical Type
Formaldehyde
Absorbent Form
Granular
Includes
(4) Hazmat Boot Covers, 2 gal Absorber/Neutralizer, Broom, Disposal Bag, Dust Pan
Color
Tan
Volume Absorbed Per Pkg.
2 gal
Volume Neutralized per Pkg.
3.50 gal 20% Formaldehyde
Neutralizer Included
Yes
Volume Absorbed Range
0 to 9 gal
Product Weight
20 lb
Number of Aprons Included
2
Solidifier Included
Yes
Number of Pairs of Nitrile Gloves Included
2
Number of Tamperproof Seal Labels Included
0
Volume of Granular Sorbent Included
2 gal
Number of Disposal Bags Included
1
Number of Wipes Included
0
Number of Face Shields Included
0
Number of Goggles
2
Land Fill Disposable
No
Epoxy Putty Included
No
Vapor Suppressant Included
No
Number of Hairnets Included
0
Cleaning Solution Included
No
Number of Sorbent Booms Included
0
Number of Dust Pans Included
1
UV Resistant
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Shelves
0
Number of Brooms Included
1
Number of Coveralls Included
0
Number of Caution Signs
0
Number of Safety Cones Included
0
Number of Pads Included
0
Number of Ties Included
1
Granular Sorbent Composition Detail
Neutralizer
Number of Mercury Aspirators Included
0
Container Capacity
2 gal
Number of Leak Repair Kits
0
Includes Mounting Fasteners
No
Number of Scrapers Included
0
Fluids Absorbed
Formaldehyde
Number of Drum Liners Included
0
Number of Shoe Covers Included
4
Volume Absorbed Per Kit
2 gal
Granular Sorbent Included
Yes
Number of Towels Included
0
Loose Sorbent Material
Neutralizer
Empty or Filled
Filled
Overpack Drum Included
Drum Not Included
Number of Wheels
0
Number of Waste Labels Included
0
Number of Sorbent Socks Included
0
Ph Tester Kit Included
No
Number of Pillows Included
0
Container Color
Tan
Granular Sorbent Container Type
Pail
Number of Labels Included
0
Product Type
Spill Kit
Number of Masks Included
0
Neutralizer Container Type
Pail
Number of Tarps Included
0
Neutralizer Product Form
Granular
Number of Scoops Included
0
Number of Protective Gowns Included
0
Static Dissipative
No
PPE Included
(2) Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves
Fluid Compatibility
Harsh Chemicals
Additional Components Included
Broom, Disposal Bag, Dust Pan, Instructions
Sorbents Included
2 gal Absorber/Neutralizer
For Use With Mfr. Model Number
6900-002, 6900-005, 6900-032
Lockable
No
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Formaldehyde, Neutralizes Chemical Type Formaldehyde, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 2 gal Container Capacity, 12 in W x 12 in L x 15 in H Container Size, Tan, Filled, Sorbents Included Absorber/Neutralizer (2 gal), PPE Included (2) Pairs Goggles, (2) Vinyl Aprons, (4) Hazmat Boot Covers, (4) Latex Gloves, Additional Components Included (1) Broom, Instructions, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.