FD300 Office Desktop 4-Style Folder for up to 8.5" x 14" Paper, 200 Sheet Capacity
- Mfr # FD300
- Zoro # G304994033
product price:Â
$
1,614.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD300
- Zoro #
- G304994033
- UPC #
- -
- Country of Origin
- China
Description
Formax fd300 office desktop folder for 11" x 14" paper the fd 300 office desktop folder provides an economical solution for low-volume folding projects. this compact folder processes 11" and 14" paper at speeds up to 7,400 sheets per hour, and is pre-marked for four popular folds: c, z, half and double parallel. user-friendly features include an lcd control panel with 3-digit resettable counter, autobatch for processing sets of documents, and an output conveyor with easily-adjustable stacker wheels for neat sequential stacking of folded pieces. clearly marked fold settings and out-of-the-box operation make this folder ideal for churches, schools and small offices that demand quick and easy set-up with minimal adjustment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.