Shop SEALER SALES
See all product information
Create Account
KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V
- Mfr # KF-200CS-220V
- Zoro # G606581702
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Voltage
220V
Seal Length
8"
Seal Width
5/8" / 15mm
Heat Sealing Type
Direct
Tape Paper Weight
4-lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF-200CS-220V
- Zoro #
- G606581702
- UPC #
- 702403653202
- Country of Origin
- Taiwan, Province of China
- Item
- Bag Sealers - Direct Heat - Portable
- Voltage
- 220V
- Heat Sealing Type
- Direct
- Tape Paper Weight
- 4-lbs
- Material
- Metal with Insulated Rubber Hand Grips
- Features
- Portable direct heat sealers that are lightweight and easy to use anywhere
Dimensions
- Seal Length
- 8"
- Seal Width
- 5/8" / 15mm
- Thickness
- Up to 20mil thickness
Description
FEATURES:
Easy to operate
Lightweight
Variable temperature control
Suitable for thicker materials
PTFE coated jaws
Seal width: 15mm (0.59")
Seal length: 200mm (7.9")
Seal style: serrated
Voltage: ***220V Only - CANNOT be used with 110V Power***
KF-200CS and KF-300CS are portable direct heat sealers that are lightweight and easy to use anywhere. Our portable KF-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, Kraft paper, and other thicker materials. Please note direct heat sealers cannot seal polyethylene material.
Equipped with an adjustable temperature controller, our KF-CS direct heat sealers allows the user to control the amount of heat needed for different material types. A 5-15 minute warm up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please DO NOT touch the jaws of the sealer until it has cooled down.
Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.
Easy to operate
Lightweight
Variable temperature control
Suitable for thicker materials
PTFE coated jaws
Seal width: 15mm (0.59")
Seal length: 200mm (7.9")
Seal style: serrated
Voltage: ***220V Only - CANNOT be used with 110V Power***
KF-200CS and KF-300CS are portable direct heat sealers that are lightweight and easy to use anywhere. Our portable KF-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, Kraft paper, and other thicker materials. Please note direct heat sealers cannot seal polyethylene material.
Equipped with an adjustable temperature controller, our KF-CS direct heat sealers allows the user to control the amount of heat needed for different material types. A 5-15 minute warm up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please DO NOT touch the jaws of the sealer until it has cooled down.
Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.