Zoro Homepage

Mobile Cardboard Perforator, Up to 40' Per Minute

  • Mfr # Greenwave 430

  • Zoro # G208621752


product price: $8,208.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Greenwave 430
Zoro #
G208621752
UPC #
784682103029
Country of Origin
United States

Description

Formax greenwave 430 the greenwave 430 perforates cardboard at up to 40 feet per minute, up to 16.9 wide, and up to .79 thick. It can reduce the cost of purchasing shipping materials and waste hauling, while upgrading packaging material to a high-quality, sustainable alternative to foam peanuts, styrofoam blocks or bubble wrap. It's essentially producing free packaging material, and can promote a sustainable image to customers. The greenwave 430 cardboard perforator has the solution to help you transition away from single-use plastic and foam packing materials. This freestanding unit features heavy-duty casters allowing it to be moved easily from place to place. easy operation: operation is easy: choose the finished size of the packing materials, adjust the cutting guide, press start, and insert cardboard. The greenwave 430 perforates the cardboard and trims the excess simultaneously. The trimmed piece can also be perforated, producing zero waste. The result is flexible, shock-absorbing netting which is easy to wrap around objects to provide protective cushioning during shipment. The perforated cardboard also ideal to fill spaces between the box and the product. features: perforates & trims in one pass creates eco-friendly packing materials mobile unit on casters simple push-button operation up to 40 fpm trims to exact size needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.