Single Head Mailpiece Tabber

  • Mfr # FD 262
  • Zoro # G705260683
product price: 
$
19,486.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD 262
Zoro #
G705260683
UPC #
-
Country of Origin
Unknown

Description

Formax single head mailpiece tabber the formax fd 262 single-head tabber makes quick work of applying tabs to folded mailpieces, and is designed to meet all usps requirements for mailing and automation discounts. Using "crash tab" technology, the open edge of a mailpiece contacts an adhesive tab and travels through a set of rollers where the tab is tightly folded and sealed, creating a mail-ready piece. The fd 262 tabs up to 12,000 pieces per hour (8 1/2" tri-folds), and handles media up to 17" wide, up to 5/32" thick. Its advanced design includes an integrated bottom feeder allowing for continuous operation, and a built-in waste take-up spool to reduce down time. The user-friendly controls include a 5-digit resettable lcd counter and a tab sensitivity control to adjust for tab stock density. various tab stocks can be used, including translucent, paper, and clear in sizes up to 1-1/2" in diameter. To meet usps requirements, the mailpiece can be fed through in different directions, to apply tabs in various locations. The optional fd 282-30 3-foot drop-stacking conveyor offers adjustable speed from 0 - 124 fpm, and stacks tabbed pieces in a neat, sequential order for easy removal. With ever-changing postal regulations, having the dependable, efficient fd 262 tabbing system can make your mailings compliant with very little effort. features: up to 12,000 pieces/hr feeder holds up to 200 tri-folds uses a variety of tab stocks integrated bottom feed 5-digit lcd counter tab density adjustment

Ratings & reviews