Shop STOREX INDUSTRIES CORPORATION
See all product information
Create Account
Literature Organizer, Gray, Plastic
- Mfr # STX61431U01C
- Zoro # G822761025
product price:Â
$
93.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Depth
10 5/8 in
Overall Height
14 1/8 in
Literature Form Factor
Letter
Product Type
Literature Organizer
Number of Compartments
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX61431U01C
- Zoro #
- G822761025
- UPC #
- 685442616011
- Country of Origin
- Canada
Dimensions
- Overall Depth
- 10 5/8 in
- Overall Height
- 14 1/8 in
- Overall Width
- 31 3/8 in
Details
- Item
- Literature Organizer
- Literature Form Factor
- Letter
- Product Type
- Literature Organizer
- Number of Compartments
- 12
- Color
- Gray
- Material
- Plastic
- Includes Label Holders
- Yes
- Shell Material
- Plastic
- Wire Color
- Gray
Description
Literature Organizer, Product Type Literature Organizer, Number of Compartments 12, Includes Label Holders Yes, Overall Height 14 1/8 in, Overall Depth 10 5/8 in, Overall Width 31 3/8 in, Material Plastic, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.