
United F100 Tabletop Document Folder - 200 Sheet Capacity
Mfr # F100
Zoro # G504993959
product price: $1,555.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F100
Zoro #
G504993959
UPC #
793150575084
Country of Origin
China
Description
United f100 tabletop document folder - 200 sheet capacity the united f100 automatic paper folder is an ideal solution for low-volume folding projects. This compact unit processes up to 156 sheets per minute in 11" and 14" paper sizes. It's clearly marked for 4 common fold settings. the lcd control panel features a resettable 3-digit counter with a batch setting to process a specific number of sheets, for easy unloading. the output conveyor includes easily adjustable stacker wheels for neat, sequential stacking of folded pieces. the clearly-marked fold settings and simple out-of-the-box operation make it the perfect addition to schools, churches, and offices looking for easy setup and minimal adjustments. features: hopper capacity: up to 200 sheets 20# (75 gsm) speed: up to 156 sheets per minute paper size: min 4" w x 5" l, max: 8.5" w x 14" l paper weight: up to 30# (90 gsm) fold types: c, z, v, double parallel dimensions: 24" l x 14" w x 14.5" h weight: 23 lbs power: 120v ac, 50/60hz safety certification: ce approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.