FORMDRILL 13.0 LONG/FLAT

  • Mfr # FD1300LF

  • Zoro # G414533733


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Maximum Material Thickness
7 mm
Primary Material Application
Mild Steel
Nominal Drill Size
13 mm
Collar Forming
No
For Thread Size
M14 x 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD1300LF
Zoro #
G414533733
UPC #
-
Country of Origin
Belgium

Dimensions

Maximum Material Thickness
7 mm
Nominal Drill Size
13 mm
For Thread Size
M14 x 2
Collet Size
14

Details

Item
Drill Bit
Primary Material Application
Mild Steel
Collar Forming
No
Drill Type
Long/Flat
For Thread Type
Metric Coarse
Required Speed
1,800 RPM
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
3 hp

Description

FORMDRILL 13.0 LONG/FLAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.