FORMDRILL 13.6 LONG/FLAT

  • Mfr # FD1360LF

  • Zoro # G114533729


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Collar Forming
No
For Thread Size
9/16"-18
Maximum Material Thickness
6 mm
Nominal Drill Size
13.6 mm
Required Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD1360LF
Zoro #
G114533729
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
9/16"-18
Maximum Material Thickness
6 mm
Nominal Drill Size
13.6 mm
Collet Size
14

Details

Item
Drill Bit
Collar Forming
No
Required Speed
1,800 RPM
For Thread Type
UNF
Drill Type
Long/Flat
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 13.6 LONG/FLAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.