15.2 SHORT/FLAT
Mfr # FD1520SF
Zoro # G014533751
product price:Â $345.99
/ea
Free Shipping & Returns
Key Features
Required Speed
1,500 RPM
Primary Material Application
Mild Steel
Maximum Material Thickness
3.5 mm
Nominal Drill Size
15.2 mm
Collar Forming
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD1520SF
Zoro #
G014533751
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3.5 mm
Nominal Drill Size
15.2 mm
For Thread Size
M16 x 1.5
Collet Size
16
Details
Item
Drill Bit
Required Speed
1,500 RPM
Primary Material Application
Mild Steel
Collar Forming
No
Drill Type
Short/Flat
For Thread Type
Metric Fine
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
3 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 15.2 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.