FORMDRILL 25.0 LONG/FLAT
Mfr # FD2500LF
Zoro # G614533656
product price:Â $734.99
/ea
Free Shipping & Returns
Key Features
Collar Forming
No
Drill Type
Long/Flat
Primary Material Application
Mild Steel
Nominal Drill Size
25 mm
Product Type
Drill Bit and End Mill Sharpener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD2500LF
Zoro #
G614533656
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
25 mm
Maximum Material Thickness
10 mm
For Thread Size
3/4"-14
Collet Size
20
Details
Item
Drill Bit
Collar Forming
No
Drill Type
Long/Flat
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
For Thread Type
NPT
Required Horsepower
5 hp
Compatible Toolholder
FDCAT40, FDMC3
Required Speed
900 RPM
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 25.0 LONG/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.