Indexable Boring Bar, E03H SCLDL1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-124
  • Zoro # G9229884
product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Insert Thickness
0.0400"
Inscribed Circle
5/32"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
920-000-124
Zoro #
G9229884
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E03H SCLDL1.2
Inscribed Circle
5/32"
Type
Turning
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Cutting Edge Type
-5 Degrees
Rake
Positive
Min. Bore
0.205"
Mounting Style
Screw Lock
For Use With
CDHB 1.20.60
Style
Coolant-Thru
ANSI Number
E03H SCLDL1.2
Cutting Direction
Left Hand
Insert Style
CDHB
Number of Coolant Holes
1
Compatible Hardware
MTS-183 Insert Screw, T-6 Key
Number of Inserts
1
Cutting Application
Boring
Center to Cutting Tip
0.1020 in
Insert Clearance Angle
15 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Inscribed Circle
5/32 in
Side Cutting Edge Angle
-5 Degrees
Compatible Product Type
CDHB 1.20.60
Container Type
Coolant-Thru
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
4 in
Insert Thickness
0.0400"
Bar Dia.
0.187"
Insert Size
1.20.6
Shank Dia.
3/16 in
Min. Bore Dia.
0.2050 in
Wire Rope Length
4 in
Length
4 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, E03H SCLDL1.2, 0.1020 in, MTS-183 Insert Screw, T-6 Key, Coolant Through, Boring, Left Hand

Ratings & reviews