FORMDRILL 3.1 LONG/FLAT

  • Mfr # FD0310LF

  • Zoro # G914533721


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Drill Type
Long/Flat
Primary Material Application
Mild Steel
Maximum Material Thickness
2.5 mm
Required Speed
3,000 RPM
For Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD0310LF
Zoro #
G914533721
UPC #
-
Country of Origin
Belgium

Dimensions

Maximum Material Thickness
2.5 mm
For Thread Size
#6-32
Nominal Drill Size
3.1 mm
Collet Size
6

Details

Item
Drill Bit
Drill Type
Long/Flat
Primary Material Application
Mild Steel
Required Speed
3,000 RPM
Collar Forming
No
For Thread Type
UNC
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 3.1 LONG/FLAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.