FORMDRILL 3.8 LONG/FLAT

  • Mfr # FD0380LF

  • Zoro # G914533615


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

For Thread Type
Metric Fine
Nominal Drill Size
3.8 mm
Drill Type
Long/Flat
Maximum Material Thickness
2.5 mm
Required Speed
3,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD0380LF
Zoro #
G914533615
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
3.8 mm
Maximum Material Thickness
2.5 mm
For Thread Size
M4 x 0.5
Collet Size
6

Details

Item
Drill Bit
For Thread Type
Metric Fine
Drill Type
Long/Flat
Required Speed
3,000 RPM
Collar Forming
No
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
1 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 3.8 LONG/FLAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.