FORMDRILL 5.3 SHORT/FLAT
Mfr # FD0530SF
Zoro # G014533638
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Nominal Drill Size
5.3 mm
Collar Forming
No
Required Speed
2,800 RPM
Maximum Material Thickness
2 mm
Drill Type
Short/Flat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD0530SF
Zoro #
G014533638
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
5.3 mm
Maximum Material Thickness
2 mm
For Thread Size
M6 x 1
Collet Size
8
Details
Item
Drill Bit
Collar Forming
No
Required Speed
2,800 RPM
Drill Type
Short/Flat
For Thread Type
Metric Coarse
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
1 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 5.3 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.