FORMDRILL 7.3 SHORT/FLAT
Mfr # FD0730SF
Zoro # G814533654
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Drill Type
Short/Flat
Maximum Material Thickness
2.5 mm
For Thread Size
M8 x 1.25
Required Speed
2,500 RPM
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD0730SF
Zoro #
G814533654
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
2.5 mm
For Thread Size
M8 x 1.25
Nominal Drill Size
7.3 mm
Collet Size
8
Details
Item
Drill Bit
Drill Type
Short/Flat
Required Speed
2,500 RPM
Primary Material Application
Mild Steel
Collar Forming
No
For Thread Type
Metric Coarse
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 7.3 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.