FORMDRILL 8.7 LONG/FLAT

  • Mfr # FD0870LF

  • Zoro # G814533708


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

For Thread Size
3/8"-16
Maximum Material Thickness
4.5 mm
Nominal Drill Size
8.7 mm
For Thread Type
UNC
Required Speed
2,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD0870LF
Zoro #
G814533708
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
3/8"-16
Maximum Material Thickness
4.5 mm
Nominal Drill Size
8.7 mm
Collet Size
10

Details

Item
Drill Bit
For Thread Type
UNC
Required Speed
2,200 RPM
Primary Material Application
Mild Steel
Drill Type
Long/Flat
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 8.7 LONG/FLAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.