FORMDRILL 10.2 LONG
Mfr # FD1020L
Zoro # G514539697
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Collar Forming
Yes
Maximum Material Thickness
5 mm
Required Speed
2,000 RPM
For Thread Size
7/16"-14
Drill Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1020L
Zoro #
G514539697
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
5 mm
For Thread Size
7/16"-14
Nominal Drill Size
10.2 mm
Collet Size
12
Details
Item
Drill Bit
Collar Forming
Yes
Required Speed
2,000 RPM
Drill Type
Long
Primary Material Application
Mild Steel
For Thread Type
UNC
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Description
FORMDRILL 10.2 LONG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.