Zoro Homepage

FORMDRILL 10.4 LONG

  • Mfr # FD1040L

  • Zoro # G314533727


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Drill Type
Long
Nominal Drill Size
10.4 mm
Required Speed
2,000 RPM
Maximum Material Thickness
5 mm
For Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1040L
Zoro #
G314533727
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
10.4 mm
Maximum Material Thickness
5 mm
For Thread Size
7/16"-20
Collet Size
12

Details

Item
Drill Bit
Drill Type
Long
Required Speed
2,000 RPM
Collar Forming
Yes
Primary Material Application
Mild Steel
For Thread Type
UNF
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
1 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 10.4 LONG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.