Zoro Homepage

FORMDRILL 10.4 SHORT

  • Mfr # FD1040S

  • Zoro # G114533736


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Drill Type
Short
For Thread Type
UNF
Nominal Drill Size
10.4 mm
Primary Material Application
Mild Steel
Maximum Material Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1040S
Zoro #
G114533736
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
10.4 mm
Maximum Material Thickness
3 mm
For Thread Size
7/16"-20
Collet Size
12

Details

Item
Drill Bit
Drill Type
Short
For Thread Type
UNF
Primary Material Application
Mild Steel
Collar Forming
Yes
Required Speed
2,000 RPM
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
1 1/2 hp

Description

FORMDRILL 10.4 SHORT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.