FORMDRILL 10.9 LONG/FLAT
Mfr # FD1090LF
Zoro # G514533688
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Maximum Material Thickness
6 mm
Drill Type
Long/Flat
Nominal Drill Size
10.9 mm
Primary Material Application
Mild Steel
Collar Forming
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1090LF
Zoro #
G514533688
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
6 mm
Nominal Drill Size
10.9 mm
For Thread Size
M12 x 1.75
Collet Size
12
Details
Item
Drill Bit
Drill Type
Long/Flat
Primary Material Application
Mild Steel
Collar Forming
No
Required Speed
2,000 RPM
For Thread Type
Metric Coarse
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 10.9 LONG/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.