FORMDRILL 11.7 LONG/FLAT
Mfr # FD1170LF
Zoro # G214533667
product price: $271.99
/ea
Free Shipping & Returns
Key Features
For Thread Type
UNC
Drill Type
Long/Flat
For Thread Size
1/2"-13
Maximum Material Thickness
6 mm
Collar Forming
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1170LF
Zoro #
G214533667
UPC #
-
Country of Origin
Belgium
Dimensions
For Thread Size
1/2"-13
Maximum Material Thickness
6 mm
Nominal Drill Size
11.7 mm
Collet Size
12
Details
Item
Drill Bit
For Thread Type
UNC
Drill Type
Long/Flat
Collar Forming
No
Required Speed
1,800 RPM
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 11.7 LONG/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.