FORMDRILL 11.7 SHORT/FLAT
Mfr # FD1170SF
Zoro # G614533687
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Maximum Material Thickness
3 mm
Required Speed
1,800 RPM
For Thread Size
1/2"-13
Nominal Drill Size
11.7 mm
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1170SF
Zoro #
G614533687
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3 mm
For Thread Size
1/2"-13
Nominal Drill Size
11.7 mm
Collet Size
12
Details
Item
Drill Bit
Required Speed
1,800 RPM
Primary Material Application
Mild Steel
For Thread Type
UNC
Collar Forming
No
Drill Type
Short/Flat
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 1/2 hp
Description
FORMDRILL 11.7 SHORT/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.