FORMDRILL 12.1 LONG
Mfr # FD1210L
Zoro # G414533641
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Nominal Drill Size
12.1 mm
Collar Forming
Yes
Required Speed
1,800 RPM
Drill Type
Long
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1210L
Zoro #
G414533641
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
12.1 mm
Maximum Material Thickness
6 mm
For Thread Size
1/2"-20
Collet Size
12
Details
Item
Drill Bit
Collar Forming
Yes
Required Speed
1,800 RPM
Drill Type
Long
Primary Material Application
Mild Steel
For Thread Type
UNF
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 12.1 LONG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.