FORMDRILL 12.1 SHORT/FLAT
Mfr # FD1210SF
Zoro # G014533652
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Required Speed
1,800 RPM
For Thread Type
UNF
Maximum Material Thickness
3 mm
For Thread Size
1/2"-20
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1210SF
Zoro #
G014533652
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3 mm
For Thread Size
1/2"-20
Nominal Drill Size
12.1 mm
Collet Size
12
Details
Item
Drill Bit
Required Speed
1,800 RPM
For Thread Type
UNF
Primary Material Application
Mild Steel
Drill Type
Short/Flat
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 12.1 SHORT/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.