Zoro Homepage

FORMDRILL 12.4 LONG

  • Mfr # FD1240L

  • Zoro # G514533633


product price: $209.99
/ea
Free Shipping & Returns

Key Features

For Thread Type
BSP
For Thread Size
1/4"
Primary Material Application
Mild Steel
Collar Forming
Yes
Maximum Material Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1240L
Zoro #
G514533633
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
1/4"
Maximum Material Thickness
5 mm
Nominal Drill Size
12.4 mm
Collet Size
12

Details

Item
Drill Bit
For Thread Type
BSP
Primary Material Application
Mild Steel
Collar Forming
Yes
Required Speed
2,000 RPM
Drill Type
Long
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 1/2 hp

Description

FORMDRILL 12.4 LONG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.