Zoro Homepage

FORMDRILL 12.4 LONG/FLAT

  • Mfr # FD1240LF

  • Zoro # G714533624


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Nominal Drill Size
12.4 mm
Collar Forming
No
Required Speed
2,000 RPM
For Thread Size
1/4"
Maximum Material Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1240LF
Zoro #
G714533624
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
12.4 mm
For Thread Size
1/4"
Maximum Material Thickness
5 mm
Collet Size
12

Details

Item
Drill Bit
Collar Forming
No
Required Speed
2,000 RPM
For Thread Type
BSP
Drill Type
Long/Flat
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel

Description

FORMDRILL 12.4 LONG/FLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.