FORMDRILL 12.4 SHORT
Mfr # FD1240S
Zoro # G914533653
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Maximum Material Thickness
3 mm
For Thread Size
1/4"
For Thread Type
BSP
Nominal Drill Size
12.4 mm
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1240S
Zoro #
G914533653
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3 mm
For Thread Size
1/4"
Nominal Drill Size
12.4 mm
Collet Size
12
Details
Item
Drill Bit
For Thread Type
BSP
Primary Material Application
Mild Steel
Required Speed
2,000 RPM
Collar Forming
Yes
Drill Type
Short
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 12.4 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.