Zoro Homepage

FORMDRILL 13.2 SHORT

  • Mfr # FD1320S

  • Zoro # G214533728


product price: $224.99
/ea
Free Shipping & Returns

Key Features

For Thread Size
9/16"-12
Drill Type
Short
Primary Material Application
Mild Steel
Collar Forming
Yes
Nominal Drill Size
13.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1320S
Zoro #
G214533728
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
9/16"-12
Nominal Drill Size
13.2 mm
Maximum Material Thickness
3 mm
Collet Size
14

Details

Item
Drill Bit
Drill Type
Short
Primary Material Application
Mild Steel
Collar Forming
Yes
Required Speed
1,800 RPM
For Thread Type
UNC
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 13.2 SHORT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.