FORMDRILL 13.6 SHORT
Mfr # FD1360S
Zoro # G914533752
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Maximum Material Thickness
3 mm
For Thread Type
UNF
For Thread Size
9/16"-18
Nominal Drill Size
13.6 mm
Drill Type
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1360S
Zoro #
G914533752
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3 mm
For Thread Size
9/16"-18
Nominal Drill Size
13.6 mm
Collet Size
14
Details
Item
Drill Bit
For Thread Type
UNF
Drill Type
Short
Collar Forming
Yes
Required Speed
1,800 RPM
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Description
FORMDRILL 13.6 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.