FORMDRILL 14.7 LONG
Mfr # FD1470L
Zoro # G414533757
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Mild Steel
Required Speed
1,500 RPM
For Thread Type
UNC
Nominal Drill Size
14.7 mm
Collar Forming
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1470L
Zoro #
G414533757
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
14.7 mm
For Thread Size
5/8"-11
Maximum Material Thickness
8 mm
Collet Size
14
Details
Item
Drill Bit
Primary Material Application
Mild Steel
Required Speed
1,500 RPM
For Thread Type
UNC
Collar Forming
Yes
Drill Type
Long
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
3 1/2 hp
Description
FORMDRILL 14.7 LONG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.