Zoro Homepage

FORMDRILL 14.8 SHORT/FLAT

  • Mfr # FD1480SF

  • Zoro # G514533732


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Drill Type
Short/Flat
Required Speed
1,500 RPM
For Thread Size
M16 x 2
Collar Forming
No
Maximum Material Thickness
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1480SF
Zoro #
G514533732
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
M16 x 2
Maximum Material Thickness
3.5 mm
Nominal Drill Size
14.8 mm
Collet Size
16

Details

Item
Drill Bit
Drill Type
Short/Flat
Required Speed
1,500 RPM
Collar Forming
No
Primary Material Application
Mild Steel
For Thread Type
Metric Coarse
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
3 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 14.8 SHORT/FLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.