Zoro Homepage

FORMDRILL 15.2 LONG

  • Mfr # FD1520L

  • Zoro # G814533746


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Mild Steel
For Thread Size
M16 x 1.5
Required Speed
1,500 RPM
For Thread Type
Metric Fine
Nominal Drill Size
15.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1520L
Zoro #
G814533746
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
M16 x 1.5
Nominal Drill Size
15.2 mm
Maximum Material Thickness
8 mm
Collet Size
16

Details

Item
Drill Bit
Primary Material Application
Mild Steel
Required Speed
1,500 RPM
For Thread Type
Metric Fine
Drill Type
Long
Collar Forming
Yes
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
3 1/2 hp

Description

FORMDRILL 15.2 LONG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.