Zoro Homepage

FORMDRILL 15.2 LONG/FLAT

  • Mfr # FD1520LF

  • Zoro # G414533740


product price: $357.99
/ea
Free Shipping & Returns

Key Features

For Thread Type
Metric Fine
Required Speed
1,500 RPM
Collar Forming
No
Primary Material Application
Mild Steel
For Thread Size
M16 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1520LF
Zoro #
G414533740
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
M16 x 1.5
Nominal Drill Size
15.2 mm
Maximum Material Thickness
8 mm
Collet Size
16

Details

Item
Drill Bit
For Thread Type
Metric Fine
Required Speed
1,500 RPM
Collar Forming
No
Primary Material Application
Mild Steel
Drill Type
Long/Flat
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
3 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 15.2 LONG/FLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.