FORMDRILL 15.8 LONG
Mfr # FD1580L
Zoro # G514533725
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Nominal Drill Size
15.8 mm
Collar Forming
Yes
Drill Type
Long
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1580L
Zoro #
G514533725
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
15.8 mm
For Thread Size
3/8"-18
Collet Size
16
Maximum Material Thickness
8 mm
Details
Item
Drill Bit
Collar Forming
Yes
Drill Type
Long
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
For Thread Type
NPT
Required Speed
1,500 RPM
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
3 1/2 hp
Description
FORMDRILL 15.8 LONG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.