FORMDRILL 15.8 LONG/FLAT
Mfr # FD1580LF
Zoro # G714533723
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Nominal Drill Size
15.8 mm
Collar Forming
No
Primary Material Application
Mild Steel
Drill Type
Long/Flat
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1580LF
Zoro #
G714533723
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
15.8 mm
Collet Size
16
For Thread Size
3/8"-18
Maximum Material Thickness
8 mm
Details
Item
Drill Bit
Collar Forming
No
Primary Material Application
Mild Steel
Drill Type
Long/Flat
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
For Thread Type
NPT
Required Horsepower
3 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Speed
1,500 RPM
Description
FORMDRILL 15.8 LONG/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.