FORMDRILL 15.8 SHORT
Mfr # FD1580S
Zoro # G214533735
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Nominal Drill Size
15.8 mm
Drill Type
Short
Primary Material Application
Mild Steel
Collar Forming
Yes
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1580S
Zoro #
G214533735
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
15.8 mm
Collet Size
16
Maximum Material Thickness
4 mm
For Thread Size
3/8"-18
Details
Item
Drill Bit
Drill Type
Short
Primary Material Application
Mild Steel
Collar Forming
Yes
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
For Thread Type
NPT
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Speed
1,500 RPM
Required Horsepower
3 1/2 hp
Description
FORMDRILL 15.8 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.