FORMDRILL 15.8 SHORT/FLAT
Mfr # FD1580SF
Zoro # G714533730
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Mild Steel
Drill Type
Short/Flat
Collar Forming
No
Nominal Drill Size
15.8 mm
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1580SF
Zoro #
G714533730
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
15.8 mm
For Thread Size
3/8"-18
Collet Size
16
Maximum Material Thickness
4 mm
Details
Item
Drill Bit
Primary Material Application
Mild Steel
Drill Type
Short/Flat
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
For Thread Type
NPT
Required Speed
1,500 RPM
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
3 1/2 hp
Description
FORMDRILL 15.8 SHORT/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.