Zoro Homepage

FORMDRILL 17.8 LONG/FLAT

  • Mfr # FD1780LF

  • Zoro # G314533642


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Mild Steel
For Thread Size
3/4"-10
Nominal Drill Size
17.8 mm
Maximum Material Thickness
10 mm
Required Speed
1,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1780LF
Zoro #
G314533642
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
3/4"-10
Nominal Drill Size
17.8 mm
Maximum Material Thickness
10 mm
Collet Size
18

Details

Item
Drill Bit
Primary Material Application
Mild Steel
Required Speed
1,200 RPM
Drill Type
Long/Flat
Collar Forming
No
For Thread Type
UNC
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT40, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
4 hp

Description

FORMDRILL 17.8 LONG/FLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.