FORMDRILL 17.8 SHORT
Mfr # FD1780S
Zoro # G214533759
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Maximum Material Thickness
3.5 mm
Drill Type
Short
Required Speed
1,200 RPM
Nominal Drill Size
17.8 mm
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1780S
Zoro #
G214533759
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3.5 mm
Nominal Drill Size
17.8 mm
For Thread Size
3/4"-10
Collet Size
18
Details
Item
Drill Bit
Drill Type
Short
Required Speed
1,200 RPM
Primary Material Application
Mild Steel
Collar Forming
Yes
For Thread Type
UNC
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT40, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
4 hp
Description
FORMDRILL 17.8 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.