FORMDRILL 17.8 SHORT/FLAT
Mfr # FD1780SF
Zoro # G614533755
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Required Speed
1,200 RPM
Nominal Drill Size
17.8 mm
For Thread Type
UNC
Collar Forming
No
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1780SF
Zoro #
G614533755
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
17.8 mm
For Thread Size
3/4"-10
Maximum Material Thickness
3.5 mm
Collet Size
18
Details
Item
Drill Bit
Required Speed
1,200 RPM
For Thread Type
UNC
Collar Forming
No
Primary Material Application
Mild Steel
Drill Type
Short/Flat
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT40, FDMC3
Required Horsepower
4 hp
Description
FORMDRILL 17.8 SHORT/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.