Zoro Homepage

FORMDRILL 18.3 LONG

  • Mfr # FD1830L

  • Zoro # G414533696


product price: $357.99
/ea
Free Shipping & Returns

Key Features

For Thread Type
UNF
Maximum Material Thickness
10 mm
Nominal Drill Size
18.3 mm
For Thread Size
3/4"-16
Required Speed
1,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1830L
Zoro #
G414533696
UPC #
-
Country of Origin
Belgium

Dimensions

Maximum Material Thickness
10 mm
Nominal Drill Size
18.3 mm
For Thread Size
3/4"-16
Collet Size
18

Details

Item
Drill Bit
For Thread Type
UNF
Required Speed
1,200 RPM
Collar Forming
Yes
Drill Type
Long
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT40, FDMC3
Required Horsepower
4 hp

Description

FORMDRILL 18.3 LONG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.