FORMDRILL 18.3 LONG/FLAT
Mfr # FD1830LF
Zoro # G714533686
product price: $458.99
/ea
Free Shipping & Returns
Key Features
For Thread Type
UNF
Drill Type
Long/Flat
For Thread Size
3/4"-16
Required Speed
1,200 RPM
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1830LF
Zoro #
G714533686
UPC #
-
Country of Origin
Belgium
Dimensions
For Thread Size
3/4"-16
Maximum Material Thickness
10 mm
Nominal Drill Size
18.3 mm
Collet Size
18
Details
Item
Drill Bit
For Thread Type
UNF
Drill Type
Long/Flat
Required Speed
1,200 RPM
Primary Material Application
Mild Steel
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
4 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT40, FDMC3
Description
FORMDRILL 18.3 LONG/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.