Zoro Homepage

FORMDRILL 18.3 SHORT

  • Mfr # FD1830S

  • Zoro # G714533631


product price: $344.99
/ea
Free Shipping & Returns

Key Features

For Thread Type
UNF
Collar Forming
Yes
Nominal Drill Size
18.3 mm
Primary Material Application
Mild Steel
For Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1830S
Zoro #
G714533631
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
18.3 mm
For Thread Size
3/4"-16
Maximum Material Thickness
3.5 mm
Collet Size
18

Details

Item
Drill Bit
For Thread Type
UNF
Collar Forming
Yes
Primary Material Application
Mild Steel
Required Speed
1,200 RPM
Drill Type
Short
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT40, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
4 hp

Description

FORMDRILL 18.3 SHORT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.