FORMDRILL 19.6 LONG
Mfr # FD1960L
Zoro # G314533628
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Mild Steel
Drill Type
Long
Nominal Drill Size
19.6 mm
Collar Forming
Yes
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1960L
Zoro #
G314533628
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
19.6 mm
Maximum Material Thickness
10 mm
For Thread Size
1/2"-14
Collet Size
18
Details
Item
Drill Bit
Primary Material Application
Mild Steel
Drill Type
Long
Collar Forming
Yes
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
4 hp
Required Speed
1,200 RPM
Compatible Toolholder
FDCAT40, FDMC3
For Thread Type
NPT
Description
FORMDRILL 19.6 LONG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.