FORMDRILL 19.6 LONG/FLAT
Mfr # FD1960LF
Zoro # G114533705
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Mild Steel
Nominal Drill Size
19.6 mm
Collar Forming
No
Drill Type
Long/Flat
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1960LF
Zoro #
G114533705
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
19.6 mm
Collet Size
18
For Thread Size
1/2"-14
Maximum Material Thickness
10 mm
Details
Item
Drill Bit
Primary Material Application
Mild Steel
Collar Forming
No
Drill Type
Long/Flat
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT40, FDMC3
Required Horsepower
4 hp
For Thread Type
NPT
Required Speed
1,200 RPM
Description
FORMDRILL 19.6 LONG/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.