FORMDRILL 19.6 SHORT
Mfr # FD1960S
Zoro # G314533666
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Nominal Drill Size
19.6 mm
Collar Forming
Yes
Primary Material Application
Mild Steel
Drill Type
Short
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD1960S
Zoro #
G314533666
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
19.6 mm
Maximum Material Thickness
4 mm
Collet Size
18
For Thread Size
1/2"-14
Details
Item
Drill Bit
Collar Forming
Yes
Primary Material Application
Mild Steel
Drill Type
Short
Product Type
Drill Bit and End Mill Sharpener
For Thread Type
NPT
Required Horsepower
4 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Speed
1,200 RPM
Compatible Toolholder
FDCAT40, FDMC3
Description
FORMDRILL 19.6 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.