FORMDRILL 25.0 LONG
Mfr # FD2500L
Zoro # G414533665
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Drill Type
Long
Collar Forming
Yes
Primary Material Application
Mild Steel
Nominal Drill Size
25 mm
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD2500L
Zoro #
G414533665
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
25 mm
For Thread Size
3/4"-14
Collet Size
20
Maximum Material Thickness
10 mm
Details
Item
Drill Bit
Drill Type
Long
Collar Forming
Yes
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
5 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
For Thread Type
NPT
Compatible Toolholder
FDCAT40, FDMC3
Required Speed
900 RPM
Description
FORMDRILL 25.0 LONG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.