FORMDRILL 25.0 SHORT/FLAT
Mfr # FD2500SF
Zoro # G814533685
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Mild Steel
Collar Forming
No
Nominal Drill Size
25 mm
Drill Type
Short/Flat
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD2500SF
Zoro #
G814533685
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
25 mm
For Thread Size
3/4"-14
Maximum Material Thickness
5 mm
Collet Size
20
Details
Item
Drill Bit
Primary Material Application
Mild Steel
Collar Forming
No
Drill Type
Short/Flat
Product Type
Drill Bit and End Mill Sharpener
For Thread Type
NPT
Required Horsepower
5 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Speed
900 RPM
Compatible Toolholder
FDCAT40, FDMC3
Description
FORMDRILL 25.0 SHORT/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.