FORMDRILL 3.1 LONG
Mfr # FD0310L
Zoro # G014533737
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Drill Type
Long
Required Speed
3,000 RPM
Maximum Material Thickness
2.5 mm
Primary Material Application
Mild Steel
For Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0310L
Zoro #
G014533737
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
2.5 mm
Nominal Drill Size
3.1 mm
For Thread Size
#6-32
Collet Size
6
Details
Item
Drill Bit
Drill Type
Long
Required Speed
3,000 RPM
Primary Material Application
Mild Steel
For Thread Type
UNC
Collar Forming
Yes
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 3.1 LONG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.